Shop All Paper Bags
Zoro Select
Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500
Mfr # 80082
Zoro # G7533276
product price: $65.39
/pk 500, $0.13/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 1/8 BBL
- Bag Handle None
- Bag Material Paper
- Width 10 1/8 in
- Depth 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80082
- Zoro # G7533276
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 10 1/8 in |
Depth | 6 3/4 in |
Length | 14 3/8 in |
Height | 14 3/8 in |
Details
Bag Item | Grocery Bag |
Item | Grocery Bag |
Bag Name | 1/8 BBL |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Recycled Paper | Yes |
Basis Weight | 52 lb |
Bag Gusset | 6 3/4 in |
Load Rating | 10 lb |
Bottom | Flat |
Handle | None |
Bag Type | Hardware Bags |
Bag Bottom Type | Flat |
Weight Capacity | 10 lb |
Material | Paper |
Package Configuration | Bundle |
Handle Type | None |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Hardware Bags Bag Type, None Handle Type, Kraft, Width 10 1/8 in, Depth 6 3/4 in, Height 14 3/8 in, 1/8 BBL, Basis Weight 52 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 10 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (8AUU9)
- ARCHITECTURAL MAILBOXES Oasis 360 Post Mount Locking Mailbox White (6300W-10)
- QUALARC Lewiston Mailbox Locking Insert ONLY (LMC-LKIT)
- TAPE LOGIC Tape Logic® #122 Quiet Carton Sealing Tape, 2.0 Mil, 3" x 110 yds., Clear, 24/Case (T905122)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80076)
- ZORO SELECT Shopping Bag Flat Bottom, Jr. Mart Brown, Paper Twist Handles, Pk250 (87523)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (80081)
- ZORO SELECT Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500 (80083)
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x3"x18" Brown, Pk500 (14934)
- ZORO SELECT Grocery Bag Flat Bottom 20# Shorty Brown, Pk500 (18421)
- ZORO SELECT Grocery Bag Flat Bottom 25# White, Pk500 (51025)
- Zoro Select Paper Bags