Shop All Paper Bags
Zoro Select
Shopping Bag Flat Bottom 1/7 BBL, Brown Pk500
Mfr # 81265
Zoro # G6860454
product price: $94.59
/pk 500, $0.19/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 1/7 BBL
- Bag Handle None
- Bag Material Paper
- Width 12 in
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 81265
- Zoro # G6860454
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 12 in |
Depth | 7 in |
Length | 14 in |
Height | 14 in |
Details
Bag Item | Grocery Bag |
Item | Grocery Bag |
Bag Name | 1/7 BBL |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Recycled Paper | Yes |
Load Rating | 14 lb |
Basis Weight | 66 lb |
Bag Gusset | 7 in |
Handle | None |
Bottom | Flat |
Weight Capacity | 14 lb |
Handle Type | None |
Material | Paper |
Bag Bottom Type | Flat |
Bag Type | Hardware Bags |
Package Configuration | Bundle |
Description
Hardware Bags Bag Type, None Handle Type, Kraft, Width 12 in, Depth 7 in, Height 14 in, 1/7 BBL, Basis Weight 66 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 14 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelope, Gold, 20x14-1/4 In., PK50 (5VFV5)
- DECKER TAPE PRODUCTS Label, DL1720, CAUTION THIS SIDE UP, 3" X 4" (DL1720)
- ALLIANCE RUBBER Rubber Bands, Size#117B, Pale Crepe Gold (21405)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Oasis, 45 Sheets/Pad, 12PK (70007079935)
- ZORO SELECT Grocery Bag Flat Bottom 3# White, Pk500 (51003)
- ZORO SELECT Grocery Bag Flat Bottom 4# White, Pk500 (51004)
- ZORO SELECT Merchandise Bag Pinched Bottom 14"x3"x21" Brown, Pk500 (14888)
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/6 BBL, Pk300 (88885)
- ZORO SELECT Grocery Bag Flat Bottom 2# White, Pk500 (51002)
- ZORO SELECT Tempo Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87097)
- ZORO SELECT Shopping Bag Flat Bottom, Cargo Brown, Paper Twist Handles, Pk200 (87148)
- Zoro Select Shipping & Packing Bags