Shop All Paper Bags
This Product is Discontinued
Zoro Select
Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (Discontinued)
Mfr # 12R094
Zoro # G8477323
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bag Name 1/6 BBL
- Bag Handle None
- Bag Material Paper
- Width 12 in
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12R094
- Zoro # G8477323
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 12 in |
Depth | 7 in |
Length | 17 in |
Height | 17 in |
Details
Item | Grocery Bag |
Bag Item | Grocery Bag |
Bag Name | 1/6 BBL |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Basis Weight | 52 lb |
Recycled Paper | Yes |
Bag Gusset | 7 in |
Load Rating | 10 lb |
Handle | None |
Bottom | Flat |
Package Configuration | Bundle |
Handle Type | None |
Bag Type | Hardware Bags |
Weight Capacity | 10 lb |
Bag Bottom Type | Flat |
Material | Paper |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Hardware Bags Bag Type, None Handle Type, Kraft, Width 12 in, Depth 7 in, Height 17 in, 1/6 BBL, Basis Weight 52 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 10 lb, FDA Compliant Yes, Package Quantity 500
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.