Shop All Paper Bags
Zoro Select
Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400
Mfr # 80091
Zoro # G8477366
product price: $106.99
/pk 400, $0.27/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 1/6 BBL
- Bag Handle None
- Bag Material Paper
- Width 12 in
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80091
- Zoro # G8477366
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 12 in |
Depth | 7 in |
Length | 17 in |
Height | 17 in |
Details
Bag Item | Grocery Bag |
Item | Grocery Bag |
Bag Name | 1/6 BBL |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Bottom | Flat |
Bag Gusset | 7 in |
Basis Weight | 40 lb |
Load Rating | 17 lb |
Recycled Paper | Yes |
Handle | None |
Handle Type | None |
Package Configuration | Bundle |
Weight Capacity | 17 lb |
Bag Bottom Type | Flat |
Material | Paper |
Bag Type | Grocery |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Grocery Bag Type, None Handle Type, Kraft, Width 12 in, Depth 7 in, Height 17 in, 1/6 BBL, Basis Weight 40 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 17 lb, FDA Compliant Yes, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Paper, Dig, Carbonless, 3-Part Pk (XER3R12425)
- UNIVERSAL ONE Envelope, #6-3/4, Self-Adhesive, PK100 (UNV36000)
- TOPS Form, Time Card, 3.5X10.5 Pk (TOP1276)
- WESTCOTT Multipurpose, Scissors, PK2 (14880)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80076)
- ZORO SELECT Grocery Bag Flat Bottom 25# Shorty White, Pk500 (51026)
- ZORO SELECT Grocery Bag Flat Bottom 10# Brown, Pk500 (18410)
- ZORO SELECT Grocery Bag Flat Bottom 16# White, Pk500 (51036)
- ZORO SELECT Grocery Bag Flat Bottom 20# Brown, Pk500 (18420)
- ZORO SELECT Traveler White Shopping Bag Flat Bottom, Twist Handles, Pk250 (84640)
- GENERAL Paper Bags, 57 lbs Cap., #16, 7.75"w x 4.81"d x 16"h, Kraft, PK500 (30916)
- Zoro Select Paper Bags