Shop All Paper Bags
Zoro Select
Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400
Mfr # 80081
Zoro # G7620094
product price: $97.99
/pk 400, $0.24/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 1/6 BBL
- Bag Handle None
- Bag Material Paper
- Width 12 in
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80081
- Zoro # G7620094
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 12 in |
Depth | 7 in |
Length | 17 in |
Height | 17 in |
Details
Bag Item | Grocery Bag |
Item | Grocery Bag |
Bag Name | 1/6 BBL |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Handle | None |
Bag Gusset | 7 in |
Load Rating | 16 lb |
Basis Weight | 80 lb |
Bottom | Flat |
Recycled Paper | Yes |
Bag Type | Hardware Bags |
Package Configuration | Bundle |
Weight Capacity | 16 lb |
Handle Type | None |
Material | Paper |
Bag Bottom Type | Flat |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Hardware Bags Bag Type, None Handle Type, Kraft, Width 12 in, Depth 7 in, Height 17 in, 1/6 BBL, Basis Weight 80 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 16 lb, FDA Compliant Yes, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Microban Message Stamp, File, 3/8" (038841)
- ALLIANCE RUBBER Alliance Rubber Company ALL26339 Rubber Bands; Size 33; .25 lb.; 3.5 in. x .13 in.;Approx. 600-BX (ALL26339)
- SMEAD Pressboard Folder 8-1/2 x 11", 6 Section, Red, Pk10 (14079)
- PROCESSING POINT CARD, TIME, UPUNCH, 100/P, GY (HNTCL2100)
- ZORO SELECT Grocery Bag Flat Bottom 12# White, Pk500 (51032)
- ZORO SELECT Grocery Bag Flat Bottom 3# White, Pk500 (51003)
- ZORO SELECT Traveler Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87127)
- ZORO SELECT Shopping Bag Flat Bottom, Jr. Mart Brown, Paper Twist Handles, Pk250 (87523)
- ZORO SELECT Grocery Bag Flat Bottom 20# Shorty Brown, Pk500 (18421)
- ZORO SELECT Merchandise Bag Pinched Bottom 5"x7-1/2" Brown, Pk4000 (14975)
- ASPEN PRODUCTS 35940 PE Brown Paper Lunch Bags, 960PK (35940 (PE))
- Zoro Select Shipping & Packing Bags