Shop All Document Holders
Zoro Select
Shop Ticket Holders, Vinyl, 5x8, PK50
Mfr # 4YNT5
Zoro # G1498515
product price: $13.49
/pk 50, $0.27/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Width 5 3/4 in
- Height 8 3/4 in
- Opening Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YNT5
- Zoro # G1498515
- UPC # 190735523957
- Country of Origin China
- Category Document Holders
Dimensions
Width | 5 3/4 in |
Height | 8 3/4 in |
For Document Width | 5 in |
For Document Length | 8 in |
Overall Height | 8 3/4 in |
Overall Width | 5 3/4 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Opening | Top |
Seam Style | Sonic Welded |
Mounting Type | Punched Hole |
Document Loading | Top |
Mounting Method | Punched Hole |
Description
Shop Ticket Holder, Mounting Type Punched Hole, Opening Top, Material Vinyl, Seam Style Sonic Welded, Color Clear, Width 5 3/4 in, Height 8 3/4 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Laser Paper, 11 x 17 In, White, PK500 (HAM104620)
- TARIFOLD Catalog Rack Ring Sec., 1-1/3 In. H, Blk (50405)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013159)
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (HL-300WP)
- ZORO SELECT Shop Ticket Holder, 6x9, PK25 (2TDC2)
- ZORO SELECT Shop Ticket Holder, Gusseted, PK15 (4YNU1)
- ZORO SELECT Tag Protector, 6-7/8"H x 3-1/8"W, PK100 (45TU91)
- ZORO SELECT Shop Ticket Holder, Mag, 8 1/2 In W, PK15 (1PRP6)
- ZORO SELECT Magnetic Pouch, 9-1/2 W x 12 H x 5/8 In (10E818)
- ZORO SELECT Tag Protector, 8-7/8"Hx4-1/2"W, PK100 (45TU90)
- TELEBRANDS CORP Telebrands 253334 100 ft. As Seen On TV Silver Bullet Pocket Hose (253334)
- Zoro Select Document Holders