Shop All Document Holders
Zoro Select
Shop Ticket Holders, Vinyl, 4x6, PK50
Mfr # 4YNT4
Zoro # G2231905
original price:
$13.19
9% off
new price: $11.89
/pk 50, $0.24/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Width 4 1/4 in
- Height 6 3/4 in
- Opening Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YNT4
- Zoro # G2231905
- UPC # 190735523940
- Country of Origin China
- Category Document Holders
Dimensions
Width | 4 1/4 in |
Height | 6 3/4 in |
For Document Width | 4 in |
For Document Length | 6 in |
Overall Width | 4 1/4 in |
Overall Height | 6 3/4 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Opening | Top |
Mounting Type | Punched Hole |
Seam Style | Sonic Welded |
Mounting Method | Punched Hole |
Document Loading | Top |
Description
Shop Ticket Holder, Mounting Type Punched Hole, Opening Top, Material Vinyl, Seam Style Sonic Welded, Color Clear, Width 4 1/4 in, Height 6 3/4 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Industrial Marker, Fine Tip, Black Color Family, Ink, 12 pk (13601A)
- MELISSA & DOUG U.S.A. Map Puzzle, 12in x 16in, 45 Pieces (3797)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 8", Kraft, 25/Bundle (55VH79)
- GREAT PAPERS Stationery Letterhead, Sea Life, 8, PK80 (2014312)
- ZORO SELECT Shop Ticket Holder, 9x12, Clear, PK25 (4YNR8)
- ZORO SELECT Shop Ticket Holder, Neon Yellw, PK15 (4YNR7)
- ZORO SELECT Magnetic Doc Holder, 8-1/2 Wx11 Hx1/32 In (10E819)
- ZORO SELECT Shop Ticket Holders, Vinyl, 6x9, PK50 (4YNT6)
- ZORO SELECT Shop Ticket Holder, 6x9, PK25 (2TDC2)
- ZORO SELECT Shop Ticket Holder, Zippered, PK15 (4YNR5)
- BAGS OF BAGS ZIPAFILE® Storage Bag, Yellow, PK25 (ZFH1413Y)
- Zoro Select Document Holders