Shop All Document Holders
Zoro Select
Shop Ticket Holders, 8 1/2x11, PK50
Mfr # 4YNT7
Zoro # G1005164
product price: $21.99
/pk 50, $0.44/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Width 9 in
- Height 11 7/8 in
- Opening Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YNT7
- Zoro # G1005164
- UPC # 190735523971
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9 in |
Height | 11 7/8 in |
For Document Width | 8 1/2 in |
Overall Height | 11 7/8 in |
Overall Width | 9 in |
For Document Length | 11 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Opening | Top |
Mounting Type | Punched Hole |
Seam Style | Sonic Welded |
Mounting Method | Punched Hole |
Document Loading | Top |
Description
Shop Ticket Holder, Mounting Type Punched Hole, Opening Top, Material Vinyl, Seam Style Sonic Welded, Color Clear, Width 9 in, Height 11 7/8 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 206A, (W2110A) Black Original LaserJet Toner Cartridge (W2110A)
- GBC AutoFeed+ Small Office Shredder, 230X (WSM1757606)
- SHOCKWATCH Shock Indicator Companion Label, PK200 (26106)
- ZORO SELECT Corrugated Roll, 250ftx15in, 0.172in Thick (SF15)
- ZORO SELECT Shop Ticket Holder, Mag, 8 1/2 In W, PK15 (1PRP6)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (4YNR9)
- ZORO SELECT Shop Ticket Holder, Neon Yellw, PK15 (4YNR7)
- ZORO SELECT Shop Ticket Holder, 4x6, Clear, PK25 (4YNT1)
- ZORO SELECT Tag Protector, 6-7/8"H x 3-1/8"W, PK100 (45TU91)
- ZORO SELECT Tag Protector, 8-7/8"Hx4-1/2"W, PK100 (45TU90)
- UNIVERSAL Certificate/Document Cover, 8 1/2 x 11 / 8 x 10 / A4, Black, PK6 (UNV76895)
- Zoro Select Document Holders