Shop All Document Holders
Zoro Select
Shop Ticket Holder, Zippered, PK15
Mfr # 4YNR5
Zoro # G1898197
original price:
$21.51
14% off
new price: $18.45
/pk 15, $1.23/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Width 9 3/4 in
- Height 13 in
- Mounting Type Punched Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YNR5
- Zoro # G1898197
- UPC # 190735523865
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9 3/4 in |
Height | 13 in |
Overall Width | 9 3/4 in |
For Document Width | 9 in |
For Document Length | 12 in |
Overall Height | 13 in |
Grommet Diameter | 1/4 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Mounting Type | Punched Hole |
Opening | Top |
Seam Style | Zippered |
Document Loading | Top |
Mounting Method | Punched Hole |
Description
Shop Ticket Holder, Mounting Type Punched Hole, Opening Top, Material Vinyl, Seam Style Zippered, Color Clear, Width 9 3/4 in, Height 13 in, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping Tensioner, Manual, Steel (9ADJ5)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, 5 Assorted Translucent Colors, 9in. x 11.5in., 50PK (86450)
- ARMOR SHIELD VCI Foam Emitter Pads, 1in. L., PK2000 (VCIFOAM0101)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Black (CT8-B)
- ZORO SELECT Magnetic Doc Holder, 8-1/2 Wx11 Hx1/32 In (10E819)
- ZORO SELECT Shop Ticket Holder, 5x8, PK25 (4YNT2)
- ZORO SELECT Shop Ticket Holder, 6x9, PK25 (2TDC2)
- ZORO SELECT Shop Ticket Holder, 12x9, Clear, PK50 (4YNT9)
- ZORO SELECT Shop Ticket Holder, 9x12in, PK25 (2TDC1)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (2TDC3)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 3.5 x 5 Inch Photos, Heavyweight, Diamond Clear, 50PK (32450)
- Zoro Select Document Holders