Shop All Document Holders
Zoro Select
Shop Ticket Holder, Vinyl, 9 In W, PK25
Mfr # 1PRN9
Zoro # G1538546
product price: $26.25
/pk 25, $1.05/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Width 9 5/8 in
- Height 14 1/4 in
- Opening Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PRN9
- Zoro # G1538546
- UPC # 190735409725
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9 5/8 in |
Height | 14 1/4 in |
For Document Length | 12 in |
Grommet Diameter | 1/4 in |
Overall Width | 9 5/8 in |
For Document Width | 9 in |
Overall Height | 14 1/4 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Opening | Top |
Mounting Type | 1/4" Grommet |
Seam Style | Stitched |
Mounting Method | Grommet |
Document Loading | Top |
Grommet Material | Metal |
Description
Shop Ticket Holder, Mounting Type 1/4 in Grommet, Opening Top, Material Vinyl, Seam Style Stitched, Color Clear, Width 9 5/8 in, Height 14 1/4 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Shirt Bags, Blue, 21 In. L, PK1000 (5DUP3)
- LEARNING ADVANTAGE TacTile™ Blocks, 108 pieces (4090)
- BSC PREFERRED 8 x 8 x 8'' Corrugated Boxes, 25PK (S-4084)
- TICONDEROGA Pencils, HB (#2), Black Lead, Yellow Barrel, PK12 (13882)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (4YNR9)
- ZORO SELECT Shop Ticket Holder, Pink, 12 in. W, PK15 (45TU83)
- ZORO SELECT Shop Ticket Holder, Assorted, 9 in. H, PK10 (45TU86)
- ZORO SELECT Shop Ticket Holder, Vinyl, 8 1/2 In W, PK25 (1PRN5)
- ZORO SELECT Magnetic Pouch, 9-1/2 W x 12 H x 5/8 In (10E818)
- ZORO SELECT Shop Ticket Holders, Vinyl, 6x9, PK50 (4YNT6)
- AIDATA CORP CO LTD Aidata USA CH009L Deluxe Copy Clip with Unique Design (CH009L)
- Zoro Select Document Holders