Shop All Document Holders
Zoro Select
Shop Ticket Holder, Vinyl, 8 1/2 In W, PK25
Mfr # 1PRN5
Zoro # G1915846
product price: $17.29
/pk 25, $0.69/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black, Clear
- Width 10 in
- Height 12 5/8 in
- Opening Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PRN5
- Zoro # G1915846
- UPC # 190735409718
- Country of Origin China
- Category Document Holders
Dimensions
Width | 10 in |
Height | 12 5/8 in |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Overall Width | 10 in |
Grommet Diameter | 1/4 in |
Overall Height | 12 5/8 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Black, Clear |
Opening | Top |
Mounting Type | 1/4" Grommet |
Seam Style | Stitched |
Grommet Material | Metal |
Mounting Method | Grommet |
Document Loading | Top |
Description
Shop Ticket Holder, Mounting Type 1/4 in Grommet, Opening Top, Material Vinyl, Seam Style Stitched, Color Black, Clear, Width 10 in, Height 12 5/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Pencil Sharpener, Electric, Tip Saver, 4"x7-1/2"x5", Black (BOSEPS8HDBLK)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32011)
- DURO BAG Grocery Bag, Brn, 16" L, 7-3/4"W, PK400 (71016)
- 2000 PLUS Replacement Ink Pad, Black (65465)
- ZORO SELECT Shop Ticket Holder, Red, 12 in. W, PK25 (45TU84)
- ZORO SELECT Shop Ticket Holder, Pink, 12 in. W, PK15 (45TU83)
- ZORO SELECT Shop Ticket Holder, 9x12, Clear, PK50 (4YNT8)
- ZORO SELECT Shop Ticket Holder, 4x6, Clear, PK25 (4YNT1)
- ZORO SELECT Shop Ticket Holder, Gusseted, PK15 (4YNU1)
- ZORO SELECT Shop Ticket Holder, 6x9, PK25 (2TDC2)
- AVERY Protector, Sheet, Nonstk, Semi 100PK (AVE75536)
- Zoro Select Document Holders