Shop All Document Holders
Zoro Select
Shop Ticket Holder, Orange, 12 in. W, PK15
Mfr # 45TU81
Zoro # G5007375
original price:
$22.41
16% off
new price: $18.79
/pk 15, $1.25/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Orange
- Width 10 in
- Height 13 3/8 in
- Seam Style Stitched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45TU81
- Zoro # G5007375
- UPC # 190735904091
- Country of Origin China
- Category Document Holders
Dimensions
Width | 10 in |
Height | 13 3/8 in |
Overall Width | 10 in |
Grommet Diameter | 1/4 in |
For Document Width | 8 1/2 in |
Overall Height | 13 3/8 in |
For Document Length | 11 in |
Details
Item | Shop Ticket Holder |
Material | PVC |
Color | Orange |
Seam Style | Stitched |
Mounting Method | Grommet |
Grommet Material | Metal |
Document Loading | Top |
Description
Shop Ticket Holder, Material PVC, Seam Style Stitched, Color Orange, Width 10 in, Height 13 3/8 in, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Corrugated Sheets, 24" x 36", White, 10/Bundle (56EC60)
- IDL PACKAGING Strapping Dispenser, Polypropylene Strapping, 8"x8" Core (CA240-P)
- TEACHERS FRIEND Teachers Friend Tf-3084 Bb Set Classroom Tree-Adjustable 41 To 65 (TF-3084)
- C-LINE PRODUCTS Holder, 5x7 Print, PK50 (52572)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (2TDC3)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (4YNR9)
- ZORO SELECT Shop Ticket Holder, Zippered, PK15 (4YNR5)
- ZORO SELECT Shop Ticket Holder, Neon Yellw, PK15 (4YNR7)
- ZORO SELECT Shop Ticket Holder, Red, 12 in. W, PK25 (45TU84)
- ZORO SELECT Shop Ticket Holder, Vinyl, 9 In W, PK25 (1PRN9)
- BUSINESS SOURCE Easel Document Holder (38950)
- Zoro Select Document Holders