Shop All Document Holders
Zoro Select
Shop Ticket Holder, Mag, 9 In W, PK15
Mfr # 1PRP7
Zoro # G1081001
product price: $14.69
/pk 15, $0.98/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Width 9 3/4 in
- Height 12 1/2 in
- Opening Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PRP7
- Zoro # G1081001
- UPC # 190735409749
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9 3/4 in |
Height | 12 1/2 in |
For Document Width | 9 in |
Overall Height | 12 1/2 in |
Overall Width | 9 3/4 in |
For Document Length | 12 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Opening | Top |
Seam Style | Sonic Welded |
Mounting Type | Magnetic |
Document Loading | Top |
Mounting Method | Magnetic |
Backing Material | Magnetic |
Description
Shop Ticket Holder, Mounting Type Magnetic, Opening Top, Material Vinyl, Seam Style Sonic Welded, Color Clear, Width 9 3/4 in, Height 12 1/2 in, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Paper, Astrobrt, 24#, Rockt Rd Pk (WAU22641)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20 (K2036)
- DURO BAG Shopping Bag w/ Rope Handles, PK200 (87145)
- AVERY Avery® Big Tab™ Insertable Dividers 11111, Buff Paper, 8 Multicolor Tabs, 1 Set (7278211111)
- ZORO SELECT Shop Ticket Holder, Neon Yellw, PK15 (4YNR7)
- ZORO SELECT Tag Protector, 6-7/8"H x 3-1/8"W, PK100 (45TU91)
- ZORO SELECT Shop Ticket Holder, 4x6, Clear, PK25 (4YNT1)
- ZORO SELECT Magnetic Pouch, 9-1/2 W x 12 H x 5/8 In (10E818)
- ZORO SELECT Shop Ticket Holder, Vinyl, 9 In W, PK25 (1PRN9)
- ZORO SELECT Shop Ticket Holder, 5x8, PK25 (4YNT2)
- C-LINE PRODUCTS Bound Sheet Protector Presentation Book, 24-Pocket, PK3 (33240)
- Zoro Select Document Holders