Shop All Document Holders
Zoro Select
Shop Ticket Holder, Mag, 8 1/2 In W, PK15
Mfr # 1PRP6
Zoro # G1169892
original price:
$24.78
14% off
new price: $21.29
/pk 15, $1.42/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Width 9 1/4 in
- Height 11 1/2 in
- Seam Style Sonic Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PRP6
- Zoro # G1169892
- UPC # 190735409732
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9 1/4 in |
Height | 11 1/2 in |
Overall Width | 9 1/4 in |
For Document Length | 11 in |
Overall Height | 11 1/2 in |
For Document Width | 8 1/2 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Seam Style | Sonic Welded |
Opening | Top |
Mounting Type | Magnetic |
Document Loading | Top |
Backing Material | Magnetic |
Mounting Method | Magnetic |
Description
Shop Ticket Holder, Mounting Type Magnetic, Opening Top, Material Vinyl, Seam Style Sonic Welded, Color Clear, Width 9 1/4 in, Height 11 1/2 in, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Green, 24/Case (T90522G)
- UNIVERSAL ONE Table of Contents Divider, 8-Tab, PK6 (UNV24802)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (MGRL2P0305)
- SPRINGHILL Paper, 8.5X11, Index, 250, Be Pk (SGH025100)
- ZORO SELECT Shop Ticket Holder, 12x9, Clear, PK50 (4YNT9)
- ZORO SELECT Shop Ticket Holder, Hanging, PK15 (1DNP8)
- ZORO SELECT Shop Ticket Holder, Assorted, 9 in. W, PK10 (45TU85)
- ZORO SELECT Shop Ticket Holder, 9x12in, PK25 (2TDC1)
- ZORO SELECT Shop Ticket Holder, Assorted, 9 in. H, PK10 (45TU86)
- ZORO SELECT Shop Ticket Holder, 4x6, Clear, PK25 (4YNT1)
- VELVAC Permit Holder Replacement Cover (090061)
- Zoro Select Document Holders