Shop All Document Holders
Zoro Select
Shop Ticket Holder, Hanging, PK15
Mfr # 1DNP8
Zoro # G0670783
original price:
$21.98
9% off
new price: $19.79
/pk 15, $1.32/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Width 10 1/2 in
- Height 14 1/8 in
- Mounting Type Hanging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1DNP8
- Zoro # G0670783
- UPC # 190735399026
- Country of Origin China
- Category Document Holders
Dimensions
Width | 10 1/2 in |
Height | 14 1/8 in |
Grommet Diameter | 3/4 in |
Overall Width | 10 1/2 in |
For Document Length | 12 in |
Strap Length | 20 in |
Overall Height | 14 1/8 in |
For Document Width | 9 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Mounting Type | Hanging |
Seam Style | Stitched |
Opening | Top |
Document Loading | Top |
Mounting Method | Hanging |
Grommet Material | Metal |
Strap Material | Fabric |
Description
Shop Ticket Holder, Mounting Type Hanging, Opening Top, Material Vinyl, Seam Style Stitched, Color Clear, Width 10 1/2 in, Height 14 1/8 in, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING National Checking Tape Register Roll 44mm White 1 Ply, PK50 (1441SP)
- AT-A-GLANCE At A Glance AAGE91950 Compact Desk Calendar Refill (AAGE91950)
- SCHOOL SMART Skip-A-Line Ruled Writing Paper, 1/2 Inch Ruled Long Way, 11 x 8-1/2 Inches, 500 Sheets (774)
- HEATHROW SCIENTIFIC Weigh Boat, Square Small, Black, PK500 (HS1423A)
- ZORO SELECT Shop Ticket Holder, Mag, 8 1/2 In W, PK15 (1PRP6)
- ZORO SELECT Shop Ticket Holder, 4x6, Clear, PK25 (4YNT1)
- ZORO SELECT Magnetic Doc Holder, 8-1/2 Wx11 Hx1/32 In (10E819)
- ZORO SELECT Tag Protector, 10-1/8"H x 6-1/8"W, PK100 (45TU92)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (4YNR9)
- ZORO SELECT Shop Ticket Holder, Red, 12 in. W, PK25 (45TU84)
- MADE-TO-STICK Presstex Report Cover Prong Clip Letter 2'' Capacity Red (MA182258)
- Zoro Select Document Holders