Shop All Document Holders
Zoro Select
Shop Ticket Holder, Green, 12 in. W, PK15
Mfr # 45TU82
Zoro # G5007366
original price:
$20.02
5% off
new price: $18.99
/pk 15, $1.27/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Green
- Width 10 in
- Height 13 3/8 in
- Seam Style Stitched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45TU82
- Zoro # G5007366
- UPC # 190735904084
- Country of Origin China
- Category Document Holders
Dimensions
Width | 10 in |
Height | 13 3/8 in |
Overall Width | 10 in |
For Document Width | 8 1/2 in |
Grommet Diameter | 1/4 in |
Overall Height | 13 3/8 in |
For Document Length | 11 in |
Details
Item | Shop Ticket Holder |
Material | PVC |
Color | Green |
Seam Style | Stitched |
Document Loading | Top |
Mounting Method | Grommet |
Grommet Material | Metal |
Description
Shop Ticket Holder, Material PVC, Seam Style Stitched, Color Green, Width 10 in, Height 13 3/8 in, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Paper Clip Holder, 2" x 3" x, Smoke (11796)
- PENDAFLEX Envelope, Poly Zip Env, Ast Pk (PFX85292)
- SCHOOL SMART 3-Hole Heavy Duty Punch, 9/32 Inches, 40 Sheet Capacity, Black (3304)
- RITE IN THE RAIN Laser Paper, PK100 (6511)
- ZORO SELECT Shop Ticket Holder, 9x12, Clear, PK50 (4YNT8)
- ZORO SELECT Shop Ticket Holder, Hanging, PK15 (1DNP8)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (2TDC3)
- ZORO SELECT Shop Ticket Holder, 9x12in, PK25 (2TDC1)
- ZORO SELECT Shop Ticket Holder, Mag, 8 1/2 In W, PK15 (1PRP6)
- ZORO SELECT Magnetic Pouch, 9-1/2 W x 12 H x 5/8 In (10E818)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 100 Sheets, 100PK (81450-100pk)
- Zoro Select Document Holders