Shop All Document Holders
Zoro Select
Shop Ticket Holder, Assorted, 9 in. W, PK10
Mfr # 45TU85
Zoro # G5578426
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Assorted
- Width 10 in
- Height 10 1/4 in
- Seam Style Stitched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45TU85
- Zoro # G5578426
- UPC # 190735904589
- Country of Origin China
- Category Document Holders
Dimensions
Width | 10 in |
Height | 10 1/4 in |
Overall Height | 10 1/4 in |
For Document Width | 6 in |
For Document Length | 9 in |
Grommet Diameter | 1/4 in |
Overall Width | 10 in |
Details
Item | Shop Ticket Holder |
Material | PVC |
Color | Assorted |
Seam Style | Stitched |
Document Loading | Top |
Mounting Method | Grommet |
Grommet Material | Metal |
Description
Shop Ticket Holder, Material PVC, Seam Style Stitched, Color Assorted, Width 10 in, Height 10 1/4 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER 7.25 in. Stainless Bandage Scissors (1078695)
- BUSINESS SOURCE Tape, Roll, Inv, 3/4X1000, PK12 (32953)
- BRADY Label Maker Printer (151292)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- ZORO SELECT Shop Ticket Holder, 9x12, Clear, PK50 (4YNT8)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (4YNR9)
- ZORO SELECT Shop Ticket Holder, 9x12in, PK25 (2TDC1)
- ZORO SELECT Tag Protector, 8-7/8"Hx4-1/2"W, PK100 (45TU90)
- ZORO SELECT Tag Protector, 10-1/8"H x 6-1/8"W, PK100 (45TU92)
- ZORO SELECT Shop Ticket Holder, Vinyl, 9 In W, PK25 (1PRN9)
- HOME BASICS Home Basics Stainless Steel Magnetic Knife Holder, Black (ZOR96181)
- Zoro Select Document Holders