Shop All Document Holders
Zoro Select
Shop Ticket Holder, 9x12in, PK25
Mfr # 2TDC1
Zoro # G1720503
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black, Clear
- Width 9 5/8 in
- Height 14 1/8 in
- Mounting Type 1/4" Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2TDC1
- Zoro # G1720503
- UPC # 190735452301
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9 5/8 in |
Height | 14 1/8 in |
For Document Width | 9 in |
For Document Length | 12 in |
Grommet Diameter | 1/4 in |
Overall Width | 9 5/8 in |
Overall Height | 14 1/8 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Black, Clear |
Mounting Type | 1/4" Grommet |
Opening | Top |
Seam Style | Stitched |
Document Loading | Top |
Mounting Method | Grommet |
Grommet Material | Metal |
Description
Shop Ticket Holder, Mounting Type 1/4 in Grommet, Opening Top, Material Vinyl, Seam Style Stitched, Color Black, Clear, Width 9 5/8 in, Height 14 1/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH SCOTCH TAPE .94x60 9PK (2020-24AP9)
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear (UNV46065)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORDDW)
- INSECT LORE Ventilated Bug Jar (2730)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (4YNR9)
- ZORO SELECT Magnetic Pouch, 9-1/2 W x 12 H x 5/8 In (10E818)
- ZORO SELECT Shop Ticket Holder, Mag, 8 1/2 In W, PK15 (1PRP6)
- ZORO SELECT Shop Ticket Holder, Pink, 12 in. W, PK15 (45TU83)
- ZORO SELECT Shop Ticket Holder, 6x9, PK25 (2TDC2)
- ZORO SELECT Hanging Shop Ticket Holder, PK15 (4YNT3)
- ZORO SELECT Shop Ticket Holder, 9x12, Clear, PK25 (4YNR8)
- Zoro Select Document Holders