Shop All Document Holders
Zoro Select
Shop Ticket Holder, 8 1/2x11, PK25
Mfr # 4YNR9
Zoro # G1989224
product price: $14.99
/pk 25, $0.60/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Width 12 3/8 in
- Height 10 1/8 in
- Mounting Type 1/4" Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YNR9
- Zoro # G1989224
- UPC # 190735523902
- Country of Origin China
- Category Document Holders
Dimensions
Width | 12 3/8 in |
Height | 10 1/8 in |
Overall Height | 10 1/8 in |
For Document Width | 11 in |
Grommet Diameter | 1/4 in |
For Document Length | 8 1/2 in |
Overall Width | 12 3/8 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Mounting Type | 1/4" Grommet |
Opening | Long Side |
Seam Style | Stitched |
Mounting Method | Grommet |
Document Loading | Side |
Grommet Material | Metal |
Description
Shop Ticket Holder, Mounting Type 1/4 in Grommet, Opening Long Side, Material Vinyl, Seam Style Stitched, Color Clear, Width 12 3/8 in, Height 10 1/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC-FIX Dc-fix 346-8091 26 x 78 in. Decorative Self Adhesive Film; Matt Black (346-8091)
- 3M Note, Hlined, 4"X6", Yellow, PK12 (6609YW)
- ARCHITECTURAL MAILBOXES Oasis Eclipse Post Mount Locking Mailbox Pewter (6400P-R-10)
- SCHOOL SMART BINDER VIEW D-RING 2 IN BLUE (2006481)
- ZORO SELECT Shop Ticket Holder, 9x12, Clear, PK25 (4YNR8)
- ZORO SELECT Shop Ticket Holder, 5x8, PK25 (4YNT2)
- ZORO SELECT Hanging Shop Ticket Holder, PK15 (4YNT3)
- ZORO SELECT Shop Ticket Holders, Vinyl, 6x9, PK50 (4YNT6)
- ZORO SELECT Shop Ticket Holder, Neon Red, PK15 (4YNR6)
- ZORO SELECT Shop Ticket Holder, Green, 12 in. W, PK15 (45TU82)
- AIDATA Weighted Desktop Reference Organizer, 10 Display Panels (FDS005L)
- Zoro Select Document Holders