Shop All Document Holders
Zoro Select
Shop Ticket Holder, 6x9, PK25
Mfr # 2TDC2
Zoro # G3328604
original price:
$19.44
9% off
new price: $17.59
/pk 25, $0.70/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Width 7 1/4 in
- Height 10 1/2 in
- Mounting Type 1/4" Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2TDC2
- Zoro # G3328604
- UPC # 190735452318
- Country of Origin China
- Category Document Holders
Dimensions
Width | 7 1/4 in |
Height | 10 1/2 in |
Overall Width | 7 1/4 in |
Grommet Diameter | 1/4 in |
For Document Length | 9 in |
Overall Height | 10 1/2 in |
For Document Width | 6 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Mounting Type | 1/4" Grommet |
Opening | Top |
Seam Style | Stitched |
Document Loading | Top |
Grommet Material | Metal |
Mounting Method | Grommet |
Description
Shop Ticket Holder, Mounting Type 1/4 in Grommet, Opening Top, Material Vinyl, Seam Style Stitched, Color Clear, Width 7 1/4 in, Height 10 1/2 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Cold Pack, 5-1/2" L, 8-1/2" W, PK18 (FPP31)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 5 3/4" x 2 7/8", Manila, 1000/Case (G10073)
- BANKERS BOX Banker Box, Lgl, String Button, PK12 (00012)
- KANTEK Business Card Holder, Clear, Acrylic (KTKAD30)
- ZORO SELECT Shop Ticket Holder, Assorted, 9 in. H, PK10 (45TU86)
- ZORO SELECT Shop Ticket Holder, 5x8, PK25 (4YNT2)
- ZORO SELECT Tag Protector, 6-7/8"H x 3-1/8"W, PK100 (45TU91)
- ZORO SELECT Magnetic Doc Holder, 8-1/2 Wx11 Hx1/32 In (10E819)
- ZORO SELECT Shop Ticket Holder, Assorted, 9 in. W, PK10 (45TU85)
- ZORO SELECT Shop Ticket Holder, Neon Yellw, PK15 (4YNR7)
- TOUGHBUILT Document Bag (TB-95-12)
- Zoro Select Document Holders