Shop All Document Holders
Zoro Select
Shop Ticket Holder, 4x6, Clear, PK25
Mfr # 4YNT1
Zoro # G0676742
original price:
$16.19
14% off
new price: $13.85
/pk 25, $0.55/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Width 5 1/4 in
- Height 7 5/8 in
- Opening Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YNT1
- Zoro # G0676742
- UPC # 190735523919
- Country of Origin China
- Category Document Holders
Dimensions
Width | 5 1/4 in |
Height | 7 5/8 in |
Overall Width | 5 1/4 in |
For Document Width | 4 in |
Overall Height | 7 5/8 in |
For Document Length | 6 in |
Grommet Diameter | 1/4 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Opening | Top |
Seam Style | Stitched |
Mounting Type | 1/4" Grommet |
Grommet Material | Metal |
Document Loading | Top |
Mounting Method | Grommet |
Description
Shop Ticket Holder, Mounting Type 1/4 in Grommet, Opening Top, Material Vinyl, Seam Style Stitched, Color Clear, Width 5 1/4 in, Height 7 5/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 32" x 10" x 6 1/2", Kraft, 20/Bundle (55VJ31)
- ZORO SELECT Flat Corrugated Boxes, 19" x 13" x 6", Kraft, 25/Bundle (55VH52)
- POST-IT Note, Post-It 3"X5", Pst, PK5 (655AST)
- SAFCO Roll File, 20 Compartments, Mobile (3091)
- ZORO SELECT Shop Ticket Holder, 12x9, Clear, PK50 (4YNT9)
- ZORO SELECT Shop Ticket Holder, Vinyl, 9 In W, PK25 (1PRN9)
- ZORO SELECT Shop Ticket Holder, Pink, 12 in. W, PK15 (45TU83)
- ZORO SELECT Tag Protector, 10-1/8"H x 6-1/8"W, PK100 (45TU92)
- ZORO SELECT Hanging Shop Ticket Holder, PK15 (4YNT3)
- ZORO SELECT Shop Ticket Holder, Orange, 12 in. W, PK15 (45TU81)
- AVERY DENNISON Top-Load, Poly Sheet Protectors, PK200 (74401)
- Zoro Select Document Holders