Shop All Shop Desks
Zoro Select
Shop Desk, 23 x 51 x 20 In, Gray
Mfr # MSD-2023-95
Zoro # G7503447
product price: $365.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$365.99
Free 30-Day Returns
Key Features
- Overall Width 23 in
- Overall Height 51 in
- Overall Depth 20 in
- Writing Surface Height 39 3/4 in
- Shop Desk Style Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MSD-2023-95
- Zoro # G7503447
- UPC # 714334070058
- Country of Origin Mexico
- Category Shop Desks
Dimensions
Overall Width | 23 in |
Overall Height | 51 in |
Overall Depth | 20 in |
Writing Surface Height | 39 3/4 in |
Shelf Width | 22 1/8 in |
Drawer Width | 20 1/2 in |
Shelf Depth | 9 3/4 in |
Shelf WxD | 22 1/8 in x 9 11/16 in |
Writing Surface Height from Ground | 39 3/4 in |
Caster Wheel Diameter | 3 in |
Description
Shop Desk, Number of Doors 0, Number of Shelves 1, Desk Color Gray, Desk Style Open-Base, Includes Keyboard Tray No, Mobility Mobile, Number of Compartments 3, Number of Drawers 1, Overall Depth 20 in, Overall Height 51 in, Overall Width 23 in, Shelf Depth 9 3/4 in, Shelf Width 22 1/8 in, Writing Surface Height from Ground 39 3/4 in, Writing Surface Slope 0 Degrees , Caster Type (4) Swivel, Caster Wheel Diameter 3 in, Caster Wheel/Tread Material Rubber, Desk Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- RUBBERMAID COMMERCIAL Round Storage Container, 2 qt (FG572024CLR)
- SELLSTROM Monitorâ„¢ Germicidal Cabinet Replacement Parts (S90496)
- SSI SCHAEFER Straight Wall Container, Yellow, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity (1463.130906YL1)
- ZORO SELECT Service Writer, Closed (4TX95)
- ZORO SELECT Shop Desk, 34-1/2 x 37-1/2 x 30 In, Gray (1W952)
- ZORO SELECT Shop Desk, 23" W x 51" H x 20" D, Gray (453F24)
- ZORO SELECT Mobile Shop Desk, 23" W x 51" H x 20" D (453J52)
- ZORO SELECT Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige (4TX92)
- ZORO SELECT Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray (4W345)
- GLOBAL INDUSTRIAL Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D x 38 to 42-1/2H, Blue (319355)
- Zoro Select Shop Desks