Shop All Pipe & Tubing Tool Parts
Zoro Select
Shoe
Mfr # S8426601
Zoro # G8016093
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Shoe
- Fits Brand Imperial
- For Use With Mfr. Model Number 260-FHA, 364-FHA-14
- Impact Rated No
- Product Type Form Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # S8426601
- Zoro # G8016093
- UPC # 699244111025
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Details
Item | Shoe |
Includes | (1) Shoe |
Fits Brand | Imperial |
For Use With Mfr. Model Number | 260-FHA, 364-FHA-14 |
Impact Rated | No |
Product Type | Form Shoe |
Compatible with Manufacturer Model Number | 260-FHA, 364-FHA-14 |
Compatible with Brand | Imperial |
Compatible Manufacturer Part Number | 260-FHA, 364-FHA-14 |
Compatible with Manufacturer Model Number [NEW] | 260-FHA, 364-FHA-14 |
Compatible with Manufacturer Part Number | 260-FHA, 364-FHA-14 |
Compatible Manufacturer Model Number | 260-FHA, 364-FHA-14 |
For Use with Mfr. Model Number | 260-FHA, 364-FHA-14 |
Description
Shoe, Compatible with Brand Imperial, Compatible with Manufacturer Model Number 260-FHA, 364-FHA-14, Includes (1) Shoe, Product Type Form Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND15260)
- OSG Spiral Point Tap 5/16-18 H5 3S/P PLUG TiN (1241005)
- MAYHEW STEEL PRODUCTS CHISEL COLD 5PC SET CARDED (MY90002)
- PROTO 1/2" Drive Deep Universal Impact Socket Set, 7 pcs (J72147M)
- ZORO SELECT Die Head 3/4 In. (GPT24)
- ZORO SELECT Leg Pole, 1920mm, dia. 50 (TT11C5435LPG)
- ZORO SELECT Bracket 1 (TT11C547B1G)
- ZORO SELECT Peg, 0.24x7in, PK8 (TT11C5397PGG)
- ZORO SELECT Yoke Assembly (S69063)
- ZORO SELECT Cable, 3100mm (TT11C542C1G)
- POWERMATIC Planer, 5 HP, 14 A (1791316)
- Zoro Select Pipe & Tubing Tool Parts