Shop All Shipping Cartons
Zoro Select
Shipping Carton, Kraft, 30 In. L, 24 In. W
Mfr # 11G165
Zoro # G1833277
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 30"
- Inside Width 24"
- Inside Depth 20"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11G165
- Zoro # G1833277
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30" |
Inside Width | 24" |
Inside Depth | 20" |
Details
Item | Shipping Carton |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single |
Meets | ECT32/200LB Test |
Description
Shipping Carton, Wall Type Single, Inside Length 30 in, Inside Width 24 in, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding Partition Wallet, 6 Pocket Folder, Cord (72373)
- CANON Cartridge 055H High Capacity Black Toner 7.6K YLD (3020C001)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (20100)
- SICURIX Self Laminating Badge Holder, Horizontal, 3.5 x 2.25, Clear, 25PK (BAU62916)
- ZORO SELECT Flat Corrugated Boxes, 13" x 11" x 5", Kraft, 25/Bundle (11R344)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 12", Kraft, 20/Bundle (11A791)
- ZORO SELECT Double Wall Boxes, 12" x 10" x 10", Kraft, 15/Bundle (55VM21)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 36", Kraft, 10/Bundle (10Y707)
- ZORO SELECT Flat Corrugated Boxes, 7" x 7" x 3", Kraft, 25/Bundle (55VG22)
- ZORO SELECT Flat Corrugated Boxes, 18" x 18" x 4", Kraft, 25/Bundle (11R420)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 1", White, 50/Bundle (M431)
- Zoro Select Shipping & Moving Boxes