Shop All Shipping Cartons
Zoro Select
Shipping Carton, Kraft, 20 In. L, 14 In. W
Mfr # 11A792
Zoro # G4183112
product price: $1.69
/ea
Sold in multiples of 20 for $33.80
$33.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Inside Width 14 in
- Inside Depth 14"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A792
- Zoro # G4183112
- UPC # 812578005192
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 14 in |
Inside Depth | 14" |
Outside Width | 14 3/8 in |
Outside Height | 14 5/8 in |
Outside Length | 20 3/8 in |
Inside Height | 14 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 14 in, Inside Height 14 in, 20x14x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 14 3/8 in, Outside Height 14 5/8 in, 20 3/8x14 3/8x14 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 6 1/4 in W x 8 1/2 in H (1W960)
- BIC Mechanical Pencils, 0.7mm, 10 Per Pack, PK3 (MPP101)
- POLAR PLUS Security Truck Seals, Blue, PK1000 (STO-C9152M1)
- BAGCO Zippit Resealable Bags, 2 mil, 9" x 12", Clear, PK1000 (MGP MGZ2P0912)
- ZORO SELECT Corrugated Boxes, 22" x 14" x 14", Kraft, 20/Bundle (10Y718)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 36", Kraft, 15/Bundle (11A733)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 12" x 6", Kraft, 20/Bundle (493U77)
- ZORO SELECT Tall Corrugated Boxes, 9" x 9" x 48", Kraft, 20/Bundle (55VG42)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 12", Kraft, 15/Bundle (493U61)
- ZORO SELECT Multidepth Shipping Carton, 30 In. L (5GMR1)
- PARTNERS BRAND Double Wall Corrugated Boxes, 60" x 12" x 12", Kraft, 5/Bundle (HD601212DW)
- Zoro Select Shipping Cartons