Shop All Shipping Cartons
Zoro Select
Shipping Carton, Kraft, 20 In. L, 12 In. D
Mfr # BS202012
Zoro # G7510063
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 20"
- Inside Width 20"
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BS202012
- Zoro # G7510063
- UPC # 00194484250584
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20" |
Inside Width | 20" |
Inside Depth | 12" |
Details
Item | Shipping Carton |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single |
Meets | ECT32/200LB Test |
Description
Shipping Carton, Wall Type Single, Inside Length 20 in, Inside Width 20 in, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSPORTRP DBA WHAM O Pro Classic Frisbee (81110)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Blue, Pk100 (UNV12301)
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P039)
- RICOH Black Toner Cartridge 43K YLD (821255)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 10", Kraft, 25/Bundle (11A735)
- ZORO SELECT Shipping Box, 11x11x11 in (55NM32)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 11", Kraft, 25/Bundle (11A688)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (11A676)
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 12" x 12", Kraft, 25/Bundle (55VH41)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 16" x 12", Kraft, 15/Bundle (493U78)
- GLOBAL EQUIPMENT Global Industrial„¢ 6 Panel Shipping Crate w/ Lid & Pallet, 47-1/4"L x 39-1/4"W x 36-1/2"H (GSL119809960928P)
- Zoro Select Shipping & Moving Boxes