Shop All Shipping Cartons
Zoro Select
Shipping Carton, Kraft, 18 In. L, 12 In. W
Mfr # 11R410
Zoro # G7448856
Best Seller
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R410
- Zoro # G7448856
- UPC # 812578004676
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 12 in |
Inside Depth | 6" |
Outside Length | 18 5/16 in |
Inside Height | 6 in |
Outside Width | 12 5/16 in |
Outside Height | 6 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Document |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 3/16 in |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Printer, Wall Type Single Wall, Inside Length 18 in, Inside Width 12 in, Inside Height 6 in, 18x12x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 5/16 in, Outside Width 12 5/16 in, Outside Height 6 5/8 in, 18 5/16x12 5/16x6 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Oil Pastels, 50/ST, Assorted PK (PENPHN50)
- FLEX MINI FLEX TAPE PTCH&REPAIR KT (POOLKITMINI)
- UNIVERSAL Message Stamp, CANCELLED, Pre-Inked One-Color, Red (UNV10045)
- INNOVERA Reman Cyan Toner, For Brother TN223 (TN223C), 1,300 Page-Yield (IVRTN223C)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 6", Kraft, 25/Bundle (11R366)
- ZORO SELECT Flat Corrugated Boxes, 36" x 24" x 6", Kraft, 10/Bundle (493T62)
- ZORO SELECT Flat Corrugated Boxes, 22" x 14" x 6", Kraft, 20/Bundle (493T47)
- ZORO SELECT Long Corrugated Boxes, 20" x 8" x 4", Kraft, 25/Bundle (55VH53)
- ZORO SELECT Shipping Box, 24x20x20 in (55NN21)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 48", Kraft, 10/Bundle (55VH49)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T77)
- Zoro Select Shipping & Moving Boxes