Shop All Shipping Cartons
Zoro Select
Shipping Carton, Kraft, 16 In. L, 13 In. W
Mfr # 11A739
Zoro # G7495153
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 13"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11A739
- Zoro # G7495153
- UPC # 841436047906
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 13 in |
Inside Depth | 13" |
Outside Length | 16 5/16 in |
Inside Height | 13 in |
Outside Height | 13 5/8 in |
Outside Width | 13 5/16 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Wall Thickness | 3/16 in |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 13 in, Inside Height 13 in, 16x13x13 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 5/16 in, Outside Width 13 5/16 in, Outside Height 13 5/8 in, 16 5/16x13 5/16x13 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holders, 1 Side, 9 x 12", PK25 (45912)
- IRWIN Marking & Layout: Lumber Crayons 12 PK (66402)
- ZORO SELECT Corrugated Mailers, 14" x 3" x 3", White, 50/Bundle (M1433)
- VERSA PAK Versa-Pak™ Cellulose Wadding, Slit at 24", Perf at 12", 48" x 270', Kraft, 2/Rolls (KIM64230)
- ZORO SELECT Corrugated Boxes, 17" x 13" x 13", Kraft, 25/Bundle (11A755)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 13", Kraft, 25/Bundle (22XK98)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (11A705)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 8", Kraft, 25/Bundle (11R239)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 8", Kraft, 25/Bundle (22XK36)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 10", Kraft, 15/Bundle (493T81)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 10", Kraft, 25/Bundle (11R293)
- Zoro Select Shipping Cartons