Shop All Shipping Cartons
Zoro Select
Shipping Carton, Kraft, 12 In. L, 10 In. W
Mfr # 11R325
Zoro # G7453966
Best Seller
product price: $0.70
/ea
Sold in multiples of 25 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R325
- Zoro # G7453966
- UPC # 812578007509
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 10 in |
Inside Depth | 6" |
Inside Height | 6 in |
Outside Length | 12 5/16 in |
Outside Height | 6 5/8 in |
Outside Width | 10 5/16 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 3/16 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 10 in, Inside Height 6 in, 12x10x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 5/16 in, Outside Width 10 5/16 in, Outside Height 6 5/8 in, 12 5/16x10 5/16x6 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DO-A-DOT ART Washable Rainbow Dot Markers, 6 Colors (DAD101)
- ZORO SELECT Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15A932)
- C-LINE PRODUCTS Name Badges, Pin Style, Insert, 4x3", PK100 (94043)
- ENCORE PACKAGING Strap Tensioner, Polypropylene/Polyester (EP-1150)
- ZORO SELECT Long Corrugated Boxes, 34" x 10" x 6", Kraft, 10/Bundle (493T61)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 6", Kraft, 25/Bundle (22XK54)
- ZORO SELECT Long Corrugated Boxes, 10" x 6" x 6", Kraft, 25/Bundle (11K634)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 6", Kraft, 25/Bundle (11R201)
- ZORO SELECT Corrugated Mailers, 6" x 3" x 3", White, 50/Bundle (M633)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 9", Kraft, 25/Bundle (11R386)
- ZORO SELECT Double Wall Boxes, 14" x 10" x 10", Kraft, 15/Bundle (55VM18)
- Zoro Select Shipping Cartons