Shop All Shipping Cartons
Zoro Select
Shipping Carton, Kraft, 12 In. D, 65 lb.
Mfr # 11A690
Zoro # G6131964
Sold in multiples of 25 for $43.75
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 14"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11A690
- Zoro # G6131964
- UPC # 812578003440
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 14" |
Inside Height | 14 in |
Outside Length | 12 5/16 in |
Outside Height | 14 5/8 in |
Outside Width | 12 5/16 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 3/16 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 14 in, 12x12x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 5/16 in, Outside Width 12 5/16 in, Outside Height 14 5/8 in, 12 5/16x12 5/16x14 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER 7500 MAGENTA- (106R01437)
- BENDON Mixed Coloring Book (49784-PDQ)
- ZORO SELECT Bubble Roll 24" x 300 ft., 3/16" Thickness, Clear (39UK86)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.75 in H x 0.5 in W White 7/PK (LAT-40-799-1)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 14", Kraft, 15/Bundle (493T83)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 14", Kraft, 25/Bundle (22XL10)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 14", Kraft, 25/Bundle (11A758)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 9", Kraft, 25/Bundle (22XL57)
- ZORO SELECT Double Wall Boxes, 6" x 6" x 6", Kraft, 15/Bundle (55VM15)
- ZORO SELECT Shipping Box, 11x11x11 in (55NM32)
- ZORO SELECT Side Loading Boxes, 26" x 6" x 20", Kraft, 10/Bundle (22XL80)
- Zoro Select Shipping & Moving Boxes