Shop All Shipping Cartons
Zoro Select
Shipping Carton, Brown, 6 In. L, 6 In. W
Mfr # 1PJU1
Zoro # G3765973
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 6 in
- Inside Width 6 in
- Inside Depth 48"
- Maximum Weight 65 lb.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1PJU1
- Zoro # G3765973
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 in |
Inside Width | 6 in |
Inside Depth | 48" |
Details
Item | Shipping Carton |
Maximum Weight | 65 lb. |
Color | Brown |
Wall Type | Single Wall |
Meets | 200 lb. Test |
Capacity | 1728 cu. in. |
Description
Shipping Carton, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Color Brown, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Archive Storage Box, LTR, 24"D, Black/Gray (STX61106U01C)
- BUSINESS SOURCE 4-Part Manila Classification Folders, PK10 (17271)
- RDW 2 Part Padded Guest Checks, PK2000 (3175PAD)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100 (6GGP6)
- ZORO SELECT Multi-Depth Corrugated Boxes, 8 1/2" x 8 1/2" x 12", Kraft, 25/Bundle (49K015)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 16", Kraft, 10/Bundle (55VM32)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 5", Kraft, 25/Bundle (55VG21)
- ZORO SELECT Corrugated Boxes, 40" x 18" x 8", Kraft, 10/Bundle (11A674)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 7", Kraft, 25/Bundle (11R333)
- ZORO SELECT Shipping Box, 24x24x12 in (55NN22)
- ZORO SELECT Shipping Box, 20x12x12 in (55NM91)
- Zoro Select Shipping & Moving Boxes