Shop All Shipping Cartons
Zoro Select
Shipping Carton, Brown, 30 In. L, 6 In. W
Mfr # 1PJX3
Zoro # G3759506
product price: $4.75
/ea
Sold in multiples of 10 for $47.50
$47.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 30 in
- Inside Width 6 in
- Inside Depth 24"
- Maximum Weight 95 lb.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PJX3
- Zoro # G3759506
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 6 in |
Inside Depth | 24" |
Details
Item | Shipping Carton |
Maximum Weight | 95 lb. |
Color | Brown |
Wall Type | Single Wall |
Meets | 275 lb. Test |
Capacity | 4320 cu. in. |
Description
Shipping Carton, Wall Type Single Wall, Inside Length 30 in, Inside Width 6 in, Color Brown, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fiberglass Pallet Wand for Strapping, 52-3/4"L x 1"W x 1/8"D, Black (WAND-3)
- AZAR DISPLAYS Four-Tier Four-Pocket Trifold Brochure Holder., PK2 (252388)
- AZAR DISPLAYS Six-Pocket Vertical Trifold Wall Mount Brochure Holder, PK2 (252067)
- RICOH Cyan Toner Cartridge 22.5K YLD (841852)
- ZORO SELECT Corrugated Boxes, 12" x 7" x 7", Kraft, 25/Bundle (55VG73)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 9", Kraft, 25/Bundle (11R357)
- ZORO SELECT Shipping Box, 20x16x16 in (55NM99)
- ZORO SELECT Long Corrugated Boxes, 40" x 14" x 14", Kraft, 15/Bundle (55VJ61)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 5", Kraft, 25/Bundle (11R348)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 48", Kraft, 10/Bundle (55VH49)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 8", Kraft, 25/Bundle (11R422)
- Zoro Select Shipping Cartons