Shop All Shipping Cartons
Zoro Select
Shipping Carton, Brown, 25 In. L, 6 In. W
Mfr # 1PJX2
Zoro # G3762875
product price: $5.69
/ea
Sold in multiples of 10 for $56.90
$56.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 25 in
- Inside Width 6 in
- Inside Depth 40"
- Maximum Weight 95 lb.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PJX2
- Zoro # G3762875
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 25 in |
Inside Width | 6 in |
Inside Depth | 40" |
Details
Item | Shipping Carton |
Maximum Weight | 95 lb. |
Color | Brown |
Wall Type | Single Wall |
Capacity | 6000 cu. in. |
Meets | 275 lb. Test |
Description
Shipping Carton, Wall Type Single Wall, Inside Length 25 in, Inside Width 6 in, Color Brown, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 36-Pocket Bifold Wall Mount (252326)
- U BRANDS PINIT Magnetic Dry Erase Board, 24 x 18, White (2804U00-01)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", Clear (R912)
- LAVEX 10'' x 6'' Attention Receiving Matte Paper Permanent Label, 250PK (323SHIP10X6A)
- ZORO SELECT Long Corrugated Boxes, 36" x 8" x 4", Kraft, 25/Bundle (55VJ43)
- ZORO SELECT Corrugated Boxes, 6" x 4" x 4", Kraft, 25/Bundle (11K584)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 20", Kraft, 10/Bundle (22XM50)
- ZORO SELECT Long Corrugated Boxes, 36" x 4" x 4", Kraft, 25/Bundle (55VJ40)
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 24", Kraft, 10/Bundle (22XM67)
- ZORO SELECT Triple Wall Gaylord Bottoms, 36" x 36" x 36", Kraft, 5/Bundle (55VJ59)
- PARTNERS BRAND Corrugated Carrying Cases, 20" x 11 3/8" x 5 1/2", White, 10/Bundle (MCC5)
- Zoro Select Shipping & Moving Boxes