Shop All Shipping Cartons
Zoro Select
Shipping Carton, Brown, 24 In. L, 6 In. W
Mfr # 1PJX1
Zoro # G3766497
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24 in
- Inside Width 6 in
- Inside Depth 18"
- Maximum Weight 95 lb.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1PJX1
- Zoro # G3766497
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 6 in |
Inside Depth | 18" |
Details
Item | Shipping Carton |
Maximum Weight | 95 lb. |
Color | Brown |
Wall Type | Single Wall |
Meets | 275 lb. Test |
Capacity | 2592 cu. in. |
Description
Shipping Carton, Wall Type Single Wall, Inside Length 24 in, Inside Width 6 in, Color Brown, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1/2" x 100FT- Black (WL-PP-NS-050-100-BK)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Red PK12 (BICMS11RD)
- UNIVERSAL ONE File Folder, 1/3-Cut, Yellow, PK100 (UNV15304)
- CHARLES LEONARD Multi-Purpose Eraser, 5" Length, PK12 (74500)
- ZORO SELECT Corrugated Boxes, 36" x 36" x 18", Kraft, 5/Bundle (11G186)
- ZORO SELECT Shipping Box, Single Wall, Inside 12 in L x 12 in W x 8 in H, Corrugate, Color: Kraft (11R334)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 12", Kraft, 15/Bundle (22XM10)
- ZORO SELECT Corrugated Boxes, 18" x 13" x 12", Kraft, 25/Bundle (22XL11)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 4 1/2", Kraft, 25/Bundle (22XK46)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 16 In. D (11A692)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 16" x 12", Kraft, 15/Bundle (493U78)
- Zoro Select Shipping Cartons