Shop All Shipping Cartons
Zoro Select
Shipping Carton, Brown, 12 In. L, 10 In. W
Mfr # 5GMK4
Zoro # G3783647
product price: $0.60
/ea
Sold in multiples of 25 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Inside Width 10 in
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GMK4
- Zoro # G3783647
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 10 in |
Inside Depth | 4" |
Details
Item | Shipping Carton |
Maximum Weight | 65 lb. |
Color | Brown |
Wall Type | Single Wall |
Meets | 200 lb. Test |
Capacity | 480 cu. in. |
Application | Manufacturers, Wholesalers, Retail Stores and Ship Products |
Standards | Federal Specifications, Parcel Post and UPS Shipping Requirements |
Description
Shipping Carton, Wall Type Single Wall, Inside Length 12 in, Inside Width 10 in, Color Brown, Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Hot Pink, 25PK (80191)
- UNIVERSAL Rubber Band, 5 In., Size 105, Beige, PK55 (UNV01105)
- SHARPIE Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 4PK (2093222)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 17", Kraft, 25/Bundle (11R298)
- ZORO SELECT Shipping Box, 17 1/4x11 1/4x8 in (55NM73)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 30", Kraft, 15/Bundle (493T63)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 7", Kraft, 25/Bundle (11R187)
- ZORO SELECT Corrugated Mailers, 8" x 7" x 4", White, 50/Bundle (M874)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 3", Kraft, 25/Bundle (55VH38)
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 6", Kraft, 10/Bundle (493T53)
- Zoro Select Shipping Cartons