Shop All Shipping Cartons
Zoro Select
Shipping Carton, 8 x 6 x 10 In., 95 lb.
Mfr # UB8610
Zoro # G2996625
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 8 in
- Inside Width 6 in
- Inside Depth 10"
- Maximum Weight 95 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UB8610
- Zoro # G2996625
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 6 in |
Inside Depth | 10" |
Details
Item | Shipping Carton |
Maximum Weight | 95 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | (2) 1 gal. F-Style Metal Cans |
Application | Non-Hazardous Liquids |
Standards | UPS, Fed-Ex, USPS Shipping Requirements |
Meets | 275 lb. Test |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Capacity | 96 lb. |
Description
Shipping Carton, Wall Type Single Wall, Inside Length 8 in, Inside Width 6 in, Color Kraft, Standards UPS, Fed-Ex, USPS Shipping Requirements, Inside Length Range 3 in to 8 in Length Shipping Boxes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 14" x 14", White, 25/Bundle (22XL59)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1400)
- MAX Staple Cartridge, Eh-20F, PK2000 (NO20FE)
- UNIVERSAL ONE Filament Tape, 1" x 60 yd. (UNV78001)
- ZORO SELECT Corrugated Boxes, 20" x 16" x 12", Kraft, 25/Bundle (493T78)
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 12", Kraft, 10/Bundle (22XM64)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 50", Kraft, 25/Bundle (55VG08)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 16", Kraft, 10/Bundle (55VJ06)
- ZORO SELECT Corrugated Mailers, 5" x 4" x 3", White, 50/Bundle (M543)
- ZORO SELECT Double Wall Boxes, 20" x 16" x 16", Kraft, 10/Bundle (22XM45)
- ZORO SELECT Shipping Box, 16x16x10 in (55NM69)
- Zoro Select Shipping Cartons