Shop All Shipping Cartons
Zoro Select
Shipping Box, 48 5/8x39 5/8x35 5/8 in
Mfr # 55NN31
Zoro # G0505758
product price: $17.75
/ea
Sold in multiples of 5 for $88.75
Item requires special delivery charges. A $20.00 per item surcharge will be applied.
$88.75
Free 30-Day Returns
Key Features
- Inside Length 48 5/8 in
- Inside Width 39 5/8 in
- Inside Depth 36"
- Maximum Weight 120 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NN31
- Zoro # G0505758
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 48 5/8 in |
Inside Width | 39 5/8 in |
Inside Depth | 36" |
Outside Length | 48 in |
Outside Width | 40 in |
Inside Height | 35 5/8 in |
Outside Height | 36 in |
Details
Item | Shipping Box |
Maximum Weight | 120 lb. |
Color | Kraft |
Wall Type | Double Wall |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Material | Corrugate |
Application | Multi Purpose |
Closure Style | HSC |
Fluting Profile | C Flute |
Board Test | 51 ECT |
Wall Thickness | 1/4 in |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 120 lb |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Bulk Cargo, Wall Type Double Wall, Inside Length 48 5/8 in, Inside Width 39 5/8 in, Inside Height 35 5/8 in, 48 5/8x39 5/8x35 5/8 in Inside LxWxH, 51 ECT, HSC, Outside Length 48 in, Outside Width 40 in, Outside Height 36 in, 48x40x36 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 120 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, For Use With Grainger Item Number 53DK16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 24x16x12 in (55NN16)
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A974)
- TYDENBROOKS Tug-Tight Seal, 15", Yellow, 40 Lb, PK1000 (32011151-06)
- BRADY Portable Label Printer Kit, 300 dpi (M511-KIT)
- ZORO SELECT Corrugated Boxes, 19" x 12" x 7", Kraft, 25/Bundle (55VH51)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 4", White, 25/Bundle (22XL91)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 20" Kraft, 15/Bundle (55VH82)
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 8", Kraft, 20/Bundle (493T39)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 20", Kraft, 25/Bundle (11R299)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 4", White, 25/Bundle (55VG60)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 10", Kraft, 15/Bundle (22XM05)
- Zoro Select Shipping Cartons