Shop All Shipping Cartons
Zoro Select
Shipping Box, 36x16x16 in
Mfr # 55NN28
Zoro # G0502802
product price: $3.69
/ea
Sold in multiples of 15 for $55.35
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 16 in
- Inside Depth 16"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NN28
- Zoro # G0502802
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 16 in |
Inside Depth | 16" |
Inside Height | 16 in |
Outside Width | 16 3/8 in |
Outside Height | 16 5/8 in |
Outside Length | 36 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Application | Multi Purpose |
Material | Corrugate |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 200# |
Wall Thickness | 5/32 in |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 36 in, Inside Width 16 in, Inside Height 16 in, 36x16x16 in Inside LxWxH, 200#, RSC, Outside Length 36 3/8 in, Outside Width 16 3/8 in, Outside Height 16 5/8 in, 36 3/8x16 3/8x16 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 6" Header Bags, 1.50 mil, Clear, PK 1000 (5CPH3)
- PENDAFLEX Index Tab Set, Assorted, Poly, PK12 (PFX40144)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 7", Kraft, 25/Bundle (22XK17)
- SANITAIRE RL Premium Paper Bag, 5PK (68104)
- ZORO SELECT Shipping Box, 16x16x16 in (55NM71)
- ZORO SELECT Shipping Box, 20x16x16 in (55NM99)
- ZORO SELECT Shipping Box, 18x18x16 in (55NM87)
- ZORO SELECT Side Loading Boxes, 28" x 6" x 52", Kraft, 5/Bundle (22XL83)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", White, 25/Bundle (22XL94)
- ZORO SELECT Shipping Carton, Kraft, 65 lb., Single (11A687)
- ZORO SELECT Shipping Box, 16x10x10 in (55NM61)
- Zoro Select Shipping & Moving Boxes