Shop All Shipping Cartons
Zoro Select
Shipping Box, 30x30x30 in
Mfr # 55NN27
Zoro # G0505146
Sold in multiples of 5 for $162.45
$162.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 30"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55NN27
- Zoro # G0505146
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 30 in |
Inside Depth | 30" |
Outside Length | 30 3/8 in |
Outside Height | 30 5/8 in |
Inside Height | 30 in |
Outside Width | 30 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Application | Multi Purpose |
Board Test | 200# |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 30 in, Inside Width 30 in, Inside Height 30 in, 30x30x30 in Inside LxWxH, 200#, RSC, Outside Length 30 3/8 in, Outside Width 30 3/8 in, Outside Height 30 5/8 in, 30 3/8x30 3/8x30 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Black High Capacity Toner for Magicolor 4750 6K Yld (A0X5130)
- MACO Seal, Foil, Laser, 2.5""Dia, 300 Pk (MACML7850)
- HANGMAN Clip Strip 24", Anodized, Polybagged (CSA-24)
- XEROX Extra High-Yield Toner, 25,000 Page-Yield, Black (006R04727)
- ZORO SELECT Shipping Box, 11 1/4x8 3/4x12-8 in (55NM34)
- ZORO SELECT Shipping Box, 18x18x18 in (55NM88)
- ZORO SELECT Shipping Box, 15x15x15 in (55NM60)
- ZORO SELECT Shipping Box, 46 3/4x38 3/4x48 in (55VJ76)
- ZORO SELECT Flat Corrugated Boxes, 28" x 16" x 7", Kraft, 20/Bundle (11A656)
- ZORO SELECT Long Corrugated Boxes, 16" x 9" x 3", Kraft, 25/Bundle (11R232)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 6", Kraft, 25/Bundle (11R376)
- Zoro Select Shipping Cartons