Shop All Shipping Cartons
Zoro Select
Shipping Box, 26x15x12 in
Mfr # 55NN25
Zoro # G0503938
Sold in multiples of 20 for $45.80
$45.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Multi Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55NN25
- Zoro # G0503938
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 26 in |
Inside Width | 15 in |
Inside Depth | 12" |
Outside Height | 12 5/8 in |
Outside Width | 15 3/8 in |
Inside Height | 12 in |
Outside Length | 26 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Multi Purpose |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Closure Style | RSC |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 200# |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 26 in, Inside Width 15 in, Inside Height 12 in, 26x15x12 in Inside LxWxH, 200#, RSC, Outside Length 26 3/8 in, Outside Width 15 3/8 in, Outside Height 12 5/8 in, 26 3/8x15 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon® 8-Digit Pocket Calculator, Dual Power, LS555H, 4-1/3" X 2-2/3" X 3/5", Black (LS555H)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Light Brown, PK50 (6903)
- MATTEL ACTION DRIVER ASST (HDL10)
- SPARCO 3 Packaging Tape Dispenser, Red (SPR68535)
- ZORO SELECT Shipping Box, 20x20x12 in (55NN03)
- ZORO SELECT Shipping Box, 22x22x12 in (55NN08)
- ZORO SELECT Shipping Box, 24x12x12 in (55NN12)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 24", Kraft, 10/Bundle (493U05)
- ZORO SELECT Flat Corrugated Boxes, 9" x 6" x 3", Kraft, 25/Bundle (55VG36)
- ZORO SELECT Flat Corrugated Boxes, 28" x 18" x 8", Kraft, 15/Bundle (55VJ13)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 6", Kraft, 15/Bundle (22XM08)
- Zoro Select Shipping Cartons