Shop All Shipping Cartons
Zoro Select
Shipping Box, 24x20x20 in
Mfr # 55NN21
Zoro # G0504184
Sold in multiples of 15 for $74.85
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 20 in
- Inside Depth 20"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55NN21
- Zoro # G0504184
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 20 in |
Inside Depth | 20" |
Outside Width | 20 3/8 in |
Inside Height | 20 in |
Outside Length | 24 3/8 in |
Outside Height | 20 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Application | Multi Purpose |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Board Test | 200# |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 20 in, Inside Height 20 in, 24x20x20 in Inside LxWxH, 200#, RSC, Outside Length 24 3/8 in, Outside Width 20 3/8 in, Outside Height 20 5/8 in, 24 3/8x20 3/8x20 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Wall File Pocket, 10.3x10.9", Clear (63001)
- 3M Carton Sealing Tape, 72mm W, Clear, PK24 (311+)
- UNIVERSAL Scissors, 8", Straight, Stainless Steel (UNV92009)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 8", Kraft, 25/Bundle (11R208)
- ZORO SELECT Shipping Box, 20x20x20 in (55NN04)
- ZORO SELECT Side Loading Boxes, 40" x 6" x 36", Kraft, 20/Bundle (22XL89)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 3", White, 50/Bundle (M553)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 4", Kraft, 25/Bundle (11R323)
- ZORO SELECT Shipping Box, 20x16x14 in (55NM97)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 18", Kraft, 25/Bundle (22XK87)
- ZORO SELECT Shipping Box, 48 5/8x39 5/8x35 5/8 in (55NN31)
- Zoro Select Shipping Cartons