Shop All Shipping Cartons
Zoro Select
Shipping Box, 24x18x18 in
Mfr # 55NN20
Zoro # G0505672
product price: $3.39
/ea
Sold in multiples of 15 for $50.85
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24 in
- Inside Width 18 in
- Inside Depth 18"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NN20
- Zoro # G0505672
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 18 in |
Inside Depth | 18" |
Outside Width | 18 3/8 in |
Outside Length | 24 3/8 in |
Inside Height | 18 in |
Outside Height | 18 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Application | Multi Purpose |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
For Use With | Shipping/Storage/Product Protection |
Material | Corrugate |
Closure Style | RSC |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Board Test | 200# |
Wall Thickness | 5/32 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 18 in, Inside Height 18 in, 24x18x18 in Inside LxWxH, 200#, RSC, Outside Length 24 3/8 in, Outside Width 18 3/8 in, Outside Height 18 5/8 in, 24 3/8x18 3/8x18 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS PENCIL POINT ZIP GUN SK (AJA925)
- AVERY DENNISON 2" Dia. Glossy Clear Print to the Edge Round Labels, Pk120 (22825)
- START INTERNATIONAL Tape Dispenser for High Tack Tapes, 150mm (TDA150-NS)
- GEM Clip, T-Pin, 1.5", PK100 (87T)
- ZORO SELECT Long Corrugated Boxes, 16" x 9" x 3", Kraft, 25/Bundle (11R232)
- ZORO SELECT Corrugated Boxes, 36" x 14" x 10", Kraft, 15/Bundle (11G178)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 50", Kraft, 25/Bundle (55VG11)
- ZORO SELECT Shipping Box, 20x20x12 in (55NN03)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 24", Kraft, 10/Bundle (22XM38)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 10", Kraft, 25/Bundle (11A704)
- ZORO SELECT Double Wall Boxes, 48" x 12" x 12", Kraft, 10/Bundle (55VM42)
- Zoro Select Shipping Cartons