Shop All Shipping Cartons
Zoro Select
Shipping Box, 24x16x16 in
Mfr # 55NN18
Zoro # G0504902
product price: $2.79
/ea
Sold in multiples of 20 for $55.80
$55.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24 in
- Inside Width 16 in
- Inside Depth 16"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NN18
- Zoro # G0504902
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 16 in |
Inside Depth | 16" |
Outside Length | 24 3/8 in |
Inside Height | 16 in |
Outside Height | 16 5/8 in |
Outside Width | 16 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Application | Multi Purpose |
Standards | ASTM D5118 |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Wall Thickness | 5/32 in |
Board Test | 200# |
Fluting Profile | C Flute |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 16 in, Inside Height 16 in, 24x16x16 in Inside LxWxH, 200#, RSC, Outside Length 24 3/8 in, Outside Width 16 3/8 in, Outside Height 16 5/8 in, 24 3/8x16 3/8x16 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Nonstick View Binder, .5", White, 120 Sheet (05234)
- TEXAS INSTRUMENTS Calculator, Dsply, Slr, Supervw, 8Dgt 1 Ea (TI1795SV)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Peach, 480/Case (T2030W)
- ZORO SELECT Corrugated Boxes, 36" x 20" x 15", Kraft, 10/Bundle (55VJ50)
- ZORO SELECT Long Corrugated Boxes, 18" x 4" x 4", Kraft, 25/Bundle (11R235)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 5", Kraft, 25/Bundle (11K605)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 24" x 24", Kraft, 10/Bundle (493U81)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 10", Kraft, 15/Bundle (22XM30)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 8", Kraft, 25/Bundle (22XK36)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 3", Kraft, 25/Bundle (55VG26)
- ZORO SELECT Double Wall Boxes, 20" x 14" x 12", Kraft, 15/Bundle (55VM19)
- Zoro Select Shipping Cartons