Shop All Shipping Cartons
Zoro Select
Shipping Box, 24x14x12 in
Mfr # 55NN14
Zoro # G0504814
original price:
$2.53
13% off
new price: $2.19
/ea
Sold in multiples of 25 for $54.75
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NN14
- Zoro # G0504814
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 14 in |
Inside Depth | 12" |
Outside Width | 14 3/8 in |
Outside Height | 12 5/8 in |
Inside Height | 12 in |
Outside Length | 24 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Application | Multi Purpose |
Standards | ASTM D5118 |
For Use With | Shipping/Storage/Product Protection |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Board Test | 200# |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 14 in, Inside Height 12 in, 24x14x12 in Inside LxWxH, 200#, RSC, Outside Length 24 3/8 in, Outside Width 14 3/8 in, Outside Height 12 5/8 in, 24 3/8x14 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Bulletin Bar, 96inD, Brown / Silver, Cork (85385)
- GLOBAL INDUSTRIAL 3 Door Enclosed Bulletin Board, Cork, Aluminum Frame. 72in x 48in (695542)
- AVERY Label, Ezpeel, Lsr, 1.3X4, We 350PK (AVE5262)
- ZORO SELECT Natural Kraft Paper 36 In. x 24", 30 lb. Basis Weight, Pk830 (5PGR1)
- ZORO SELECT Shipping Box, 22x22x12 in (55NN08)
- ZORO SELECT Shipping Box, 24x12x12 in (55NN12)
- ZORO SELECT Shipping Box, 22x14x12 in (55NN05)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 8", Kraft, 25/Bundle (11R195)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 12", Kraft, 25/Bundle (11R283)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 30", Kraft, 10/Bundle (22XL25)
- PARTNERS BRAND Inner Lamp Boxes, 12" x 12" x 46", Kraft, 15/Bundle (INNERLAMP)
- Zoro Select Shipping Cartons