Shop All Shipping Cartons
Zoro Select
Shipping Box, 22x17x12 in
Mfr # 55NN06
Zoro # G0504753
original price:
$2.49
9% off
new price: $2.25
/ea
Sold in multiples of 20 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NN06
- Zoro # G0504753
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 17 in |
Inside Depth | 12" |
Outside Length | 22 3/8 in |
Outside Height | 12 5/8 in |
Inside Height | 12 in |
Outside Width | 17 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Application | Multi Purpose |
Material | Corrugate |
Standards | ASTM D5118 |
For Use With | Shipping/Storage/Product Protection |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Board Test | 200# |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 22 in, Inside Width 17 in, Inside Height 12 in, 22x17x12 in Inside LxWxH, 200#, RSC, Outside Length 22 3/8 in, Outside Width 17 3/8 in, Outside Height 12 5/8 in, 22 3/8x17 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 4 x 8" Recycled Notebook (TOP74130)
- MARKAL Paint Crayon, Large Tip, Fluorescent Orange Color Family, 12 PK (82834)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 24", Kraft, 10/Bundle (22XM38)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (F4202G)
- ZORO SELECT Shipping Box, 22x14x12 in (55NN05)
- ZORO SELECT Shipping Box, 14x14x12 in (55NM56)
- ZORO SELECT Shipping Box, 18x14x12 in (55NM82)
- ZORO SELECT Double Wall Corrugated Boxes, 30" x 17" x 17", Kraft, 5/Bundle (55VJ23)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 14", Kraft, 25/Bundle (55VG19)
- ZORO SELECT Telescoping Outer Boxes, 36 1/2" x 36 1/2 x 40", Kraft, 5/Bundle (55VL57)
- BSC PREFERRED 14 x 8 x 6'' Multi-Depth Corrugated Boxes, 25PK (S-4422)
- Zoro Select Shipping Cartons