Shop All Shipping Cartons
Zoro Select
Shipping Box, 20x20x6 in
Mfr # 55NN01
Zoro # G0503195
product price: $2.29
/ea
Sold in multiples of 25 for $57.25
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NN01
- Zoro # G0503195
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 20 in |
Inside Depth | 6" |
Outside Width | 20 3/8 in |
Inside Height | 6 in |
Outside Height | 6 5/8 in |
Outside Length | 20 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Application | Multi Purpose |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 200# |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 6 in, 20x20x6 in Inside LxWxH, 200#, RSC, Outside Length 20 3/8 in, Outside Width 20 3/8 in, Outside Height 6 5/8 in, 20 3/8x20 3/8x6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Labeler, 2 3/4 in H, 6 1/4 in W, White (PTD220)
- UNIVERSITY GAMES Dog Man: Attack of the Fleas Game (07010)
- CRAYOLA Regular-Size Crayons, PK192 (BIN523008BN)
- C-LINE PRODUCTS AllPurpose Document Sorter, 212 x 2312 (30526)
- ZORO SELECT Shipping Box, 20x14x6 in (55NM92)
- ZORO SELECT Shipping Box, 14x14x6 in (55NM53)
- ZORO SELECT Shipping Box, 14x10x6 in (55NM49)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 16", Kraft, 25/Bundle (22XK43)
- ZORO SELECT Long Corrugated Boxes, 30" x 10" x 10", Kraft, 20/Bundle (11G155)
- ZORO SELECT Corrugated Boxes, 32" x 32" x 12", Kraft, 10/Bundle (55VJ38)
- PARTNERS BRAND Corrugated Boxes, 11 1/4" x 8 3/4" x 14", Kraft, 25/Bundle (11814)
- Zoro Select Shipping & Moving Boxes