Shop All Shipping Cartons
Zoro Select
Shipping Box, 20x20x12 in
Mfr # 55NN03
Zoro # G0506135
Best Seller
product price: $2.89
/ea
Sold in multiples of 20 for $57.80
$57.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NN03
- Zoro # G0506135
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 20 in |
Inside Depth | 12" |
Outside Width | 20 3/8 in |
Inside Height | 12 in |
Outside Length | 20 3/8 in |
Outside Height | 12 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
For Use With | Shipping/Storage/Product Protection |
Application | Multi Purpose |
Standards | ASTM D5118 |
Material | Corrugate |
Board Test | 200# |
Closure Style | RSC |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 12 in, 20x20x12 in Inside LxWxH, 200#, RSC, Outside Length 20 3/8 in, Outside Width 20 3/8 in, Outside Height 12 5/8 in, 20 3/8x20 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Break Down Skid", 3" x 5", Fluorescent Red, 500/Roll (DL2161)
- PILOT Pen, Gel, G2, Fine, Black, PK12 (31020)
- PRESSMAN Giant Snakes And Ladders™ Game (102506)
- ZEBRA PEN F-301 Compact Capped Ballpoint 0.7mm Black 2pk (27412)
- ZORO SELECT Shipping Box, 12x12x12 in (55NM44)
- ZORO SELECT Shipping Box, 24x24x12 in (55NN22)
- ZORO SELECT Shipping Box, 26x15x12 in (55NN25)
- ZORO SELECT Long Corrugated Boxes, 32" x 12" x 10", Kraft, 20/Bundle (55VJ33)
- ZORO SELECT Telescoping Outer Boxes, 12 1/2" x 12 1/2 x 48", Kraft, 15/Bundle (55VL37)
- ZORO SELECT Economy File Storage Boxes, 24" x 15" x 10", Kraft, 12/Case (55VJ88)
- ZORO SELECT Double Wall Boxes, 28" x 28" x 28", Kraft, 5/Bundle (55VM51)
- Zoro Select Shipping & Moving Boxes