Shop All Shipping Cartons
Zoro Select
Shipping Box, 20x14x6 in
Mfr # 55NM92
Zoro # G0505557
Sold in multiples of 25 for $46.25
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55NM92
- Zoro # G0505557
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 14 in |
Inside Depth | 6" |
Outside Width | 14 3/8 in |
Outside Height | 6 5/8 in |
Outside Length | 20 3/8 in |
Inside Height | 6 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Application | Multi Purpose |
Board Test | 200# |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 20 in, Inside Width 14 in, Inside Height 6 in, 20x14x6 in Inside LxWxH, 200#, RSC, Outside Length 20 3/8 in, Outside Width 14 3/8 in, Outside Height 6 5/8 in, 20 3/8x14 3/8x6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Liquid Highlighter Set, Chisel Tip Fluorescent Colors PK10 (24415PP)
- AVERY No-Iron Fabric Labels, 0.5 x 1.75, White, PK54, 54PK (40720)
- NIFTY PRODUCTS HvyDty, Carton Sealing Tape, 2"x55yd, PK36 (T3751CL)
- UNI-BALL ONYX Roller Ball Pen, Stick, Fine 0.7 mm, Black Ink/Barrel, PK72 (2013567)
- ZORO SELECT Shipping Box, 24x14x6 in (55NN13)
- ZORO SELECT Shipping Box, 18x14x6 in (55NM79)
- ZORO SELECT Shipping Box, 12x10x6 in (55NM38)
- ZORO SELECT Corrugated Boxes, 26" x 15" x 12", Kraft, 20/Bundle (11G124)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17" x 17" x 17", Kraft, 25/Bundle (49J984)
- ZORO SELECT Tall Corrugated Boxes, 7" x 7" x 14", Kraft, 25/Bundle (55VG24)
- ZORO SELECT Shipping Box, 13x13x13 in (55NM48)
- Zoro Select Shipping Cartons