Shop All Shipping Cartons
Zoro Select
Shipping Box, 20x12x12 in
Mfr # 55NM91
Zoro # G0506616
Best Seller
product price: $1.55
/ea
Sold in multiples of 25 for $38.75
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- For Use With Shipping/Storage/Product Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NM91
- Zoro # G0506616
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 12 in |
Inside Depth | 12" |
Outside Length | 20 3/8 in |
Outside Height | 12 5/8 in |
Outside Width | 12 3/8 in |
Inside Height | 12 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | Shipping/Storage/Product Protection |
Material | Corrugate |
Application | Multi Purpose |
Standards | ASTM D5118 |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 200# |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 20 in, Inside Width 12 in, Inside Height 12 in, 20x12x12 in Inside LxWxH, 200#, RSC, Outside Length 20 3/8 in, Outside Width 12 3/8 in, Outside Height 12 5/8 in, 20 3/8x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Humidity Indicator, Can, PK200 (6HIC200)
- ABOVE ALL CO Burly Moving Blanket - 72" X 80", heavy weight - 2 color (FFBMB)
- UNIVERSAL Rubberbands, Size 18, 1/4 lb., PK400 (UNV00418)
- GBC Binding Spine, 3/8 in., PK100 (4000044)
- ZORO SELECT Shipping Box, 22x14x12 in (55NN05)
- ZORO SELECT Shipping Box, 24x14x12 in (55NN14)
- ZORO SELECT Shipping Box, 20x14x12 in (55NM94)
- ZORO SELECT Shipping Box, 24x8x8 in (55NN11)
- ZORO SELECT Long Corrugated Boxes, 32" x 6" x 6", Kraft, 25/Bundle (11R259)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 7", Kraft, 25/Bundle (11K628)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 12", Kraft, 20/Bundle (55VH70)
- Zoro Select Shipping Cartons