Shop All Shipping Cartons
Zoro Select
Shipping Box, 20x10x10 in
Mfr # 55NM90
Zoro # G0503563
product price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NM90
- Zoro # G0503563
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 10 in |
Inside Depth | 10" |
Outside Width | 10 3/8 in |
Outside Height | 10 5/8 in |
Inside Height | 10 in |
Outside Length | 20 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Application | Multi Purpose |
For Use With | Shipping/Storage/Product Protection |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Board Test | 200# |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 20 in, Inside Width 10 in, Inside Height 10 in, 20x10x10 in Inside LxWxH, 200#, RSC, Outside Length 20 3/8 in, Outside Width 10 3/8 in, Outside Height 10 5/8 in, 20 3/8x10 3/8x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREFERRED PLASTICS & PACKAGING CO.. BestPack Top 3 Flap Folder for Case Sealer, Silver (FLAP-3)
- PENDAFLEX Hanging Folder Tabs, Clear, Plastic, PK25 (PFX42CR)
- BONTEMPI MUSIC Toy Saxophone, Ages 3+ (324331)
- QUARTET Cork Bulletin Board 24"H x 36"W (303GGS)
- ZORO SELECT Shipping Box, 12x12x10 in (55NM43)
- ZORO SELECT Shipping Box, 14x14x10 in (55NM55)
- ZORO SELECT Shipping Box, 16x12x10 in (55NM64)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 16", Kraft, 15/Bundle (493T84)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 40", Kraft, 10/Bundle (55VH63)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 20", Kraft, 20/Bundle (11A717)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 16" x 14", Kraft, 20/Bundle (55VH58)
- Zoro Select Shipping Cartons